Motion
CDM2WB20-150AZ-A93L-XC38

SMC CORP OF AMERICA
CDM2WB20-150AZ-A93L-XC38

CDM2WB20-150AZ-A93L-XC38
Mi Item #06542911
MFR #CDM2WB20-150AZ-A93L-XC38
Price$176.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2WB20-150AZ-A93L-XC38

CDM2WB20-150AZ-A93L-XC38
Mi Item #06542911
MFR #CDM2WB20-150AZ-A93L-XC38

Mfr description
CDM2WB20-150AZ-A93L-XC38 CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$176.59/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke
    150

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Double End Rod
  • Cylinder Style
    Round Body
  • Mounting Type
    Double End Rod
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Double Rod
  • Series
    CM2 Z
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)