1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RUBBER FAB - GHT
40MPSFY-250
Gasket Clamp - Viton, Black Color
MI ITEM #
06543013
MFR #
40MPSFY-250
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Seals and Gaskets
Gaskets
Spiral Wound Gaskets
RUBBER FAB - GHT 40MPSFY-250
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RUBBER FAB - GHT
40MPSFY-250
Gasket Clamp - Viton, Black Color
MI ITEM #
06543013
MFR #
40MPSFY-250
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Inside Diameter
2.25 in
Outside Diameter
3.047 in
Details
Color
Black
Inner Ring Material
Viton
Overview
Mfr description
40 MPSFY-2.5 VITON GASKET CLAMP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought