1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BEKO TECHNOLOGIES CORP
4031162
Temperature & Humidity Meter - -22 to 158 °F Standard Temperature, 0 to 95% Relative Humidity
Mi Item #
06543697
MFR #
4031162
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Testing Instruments
Temperature and Humidity Testing
Temperature and Humidity Meters
BEKO TECHNOLOGIES CORP 4031162
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BEKO TECHNOLOGIES CORP
4031162
Temperature & Humidity Meter - -22 to 158 °F Standard Temperature, 0 to 95% Relative Humidity
Mi Item #
06543697
MFR #
4031162
Mfr description
4031162 METPOINT DPM
Handheld display with integrated PDP sensor
Data log capabilities
Temperature range: -76°F to 86°F
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Details
Relative Humidity
0 to 95%
Temperature Range
-22 to 158 °F
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items