Motion
40141
6 mm Mill Diameter, 4 Flutes, 19 mm Length of Cut
MI ITEM #06544262
MFR #40141
Price$38.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 mm Mill Diameter, 4 Flutes, 19 mm Length of Cut
MI ITEM #06544262
MFR #40141

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$38.13/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    19 mm
  • Mill Diameter  
    6 mm
  • Shank Diameter  
    6 mm

Details

  • Number Of Flutes  
    4
  • Straight Or Spiral Flute  
    Spiral

Overview

Mfr description
401416MM SER. 1M, 4 FLT., S.E.,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought