1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KYOCERA SGS PRECISION TOO
40149
8 mm Mill Diameter, 4 Flutes, 20 mm Length of Cut
MI ITEM #
06544263
MFR #
40149
Price
$57.08
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Milling
Square End Mills
KYOCERA SGS PRECISION TOO 40149
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KYOCERA SGS PRECISION TOO
40149
8 mm Mill Diameter, 4 Flutes, 20 mm Length of Cut
MI ITEM #
06544263
MFR #
40149
Mfr description
401498MM SER. 1M, 4 FLT., S.E.,
Compare
Save to List
In Stock
Supplier Network
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$57
.08
/each
Add to Cart
Specifications
Dimensions
Helix Angle
30 °
Length of
Cut
20 mm
Mill
Diameter
8 mm
Shank
Diameter
8 mm
Details
Number Of
Flutes
4
Straight Or Spiral
Flute
Spiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items