Motion
41665
12 mm Mill Diameter, 4 Flutes, 25 mm Length of Cut
MI ITEM #06544266
MFR #41665
Price$100.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 mm Mill Diameter, 4 Flutes, 25 mm Length of Cut
MI ITEM #06544266
MFR #41665

Mfr description
4166512MM SER. 1M, 4FLT., S.E.,
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$100.31/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    25 mm
  • Mill Diameter  
    12 mm
  • Shank Diameter  
    12 mm

Details

  • Number Of Flutes  
    4
  • Straight Or Spiral Flute  
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)