Motion
93281
Ball End Mill - 56B Series, Carbide Material, 0.6250 in Mill Dia., 0.6250 in Cutting Length, 0.6250 in Shank Dia., 5.5000 in, 139.70 mm Overall Length
Mi Item #06544272
MFR #93281
Price$976.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - 56B Series, Carbide Material, 0.6250 in Mill Dia., 0.6250 in Cutting Length, 0.6250 in Shank Dia., 5.5000 in, 139.70 mm Overall Length
Mi Item #06544272
MFR #93281

Mfr description
932815/8" SER.56B TURBO-CARB.
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$976.65/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    0.6250 in
  • Length Type
    Stub
  • Mill Diameter  
    0.6250 in
  • Neck Diameter
    0.6100 in, 15.49 mm
  • Overall Length
    5.5000 in, 139.70 mm
  • Reach Length
    1.3000 in
  • Shank Diameter  
    0.6250 in

Details

  • Center Cutting
    Yes
  • Cutting Direction
    Right Hand
  • Extended Reach
    No
  • Finish Coating
    TX
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Material Grade
    Carbide
  • Mill Material
    Carbide
  • Miniature End Mill
    No
  • Number Of Flutes  
    2
  • Series
    56B
  • Shank Type
    Straight
  • Single Or Double End  
    Single End
  • Spiral Cut
    Right Hand Cut Direction (RHC)
  • Spiral Direction
    Right Hand
  • Straight Or Spiral Flute
    Spiral
  • Variable Helix
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)