Motion
CKQ50-159ACB-85-CJSC1704

SMC CORP OF AMERICA
CKQ50-159ACB-85-CJSC1704

CKQ50-159ACB-85-CJSC1704 CYL, CLAMP,
Mi Item #06545705
MFR #CKQ50-159ACB-85-CJSC1704
Price$1,525.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKQ50-159ACB-85-CJSC1704

CKQ50-159ACB-85-CJSC1704 CYL, CLAMP,
Mi Item #06545705
MFR #CKQ50-159ACB-85-CJSC1704

Mfr description
CKQ50-159ACB-85-CJSC1704 CYL, CLAMP,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,525.00/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Cylinder Size
    50 mm
  • Stroke
    85 mm

Details

  • Actuation
    Double-Acting
  • Body Material
    Aluminum
  • Fluid Type
    Air
  • Mounting Type
    Pin Clamp
  • Number of Switches
    2
  • Operating Pressure Range
    1 to 0.7 MPa
  • Operating Temperature Range
    -10 to 60 °C
  • Series
    CKQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)