Motion
7014CTRSUMP4Y
Angular Contact Bearing - 70 mm Bore, 110 mm OD, 20 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C0
MI ITEM #06546421
MFR #7014CTRSUMP4Y
Price$1,187.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 70 mm Bore, 110 mm OD, 20 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C0
MI ITEM #06546421
MFR #7014CTRSUMP4Y

Mfr description
7014CTRSUMP4Y BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,187.20/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    15 °
  • Outside Diameter  
    110 mm
  • Overall Width  
    20 mm
  • Weight
    1.336 lbs, 0.606 kg

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7014CTRSUMP4Y BEARING
  • Flush Ground
    Yes
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176759628
  • Max Rpm
    19500 rpm
  • Maximum Operating RPM
    19500 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    59.0 kN, 13263.73 lbf
  • Radial Static Load Capacity
    43.0 kN, 9666.78 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176759628

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)