Motion
25R X 79P RLEE

PEER CHAIN
25R X 79P RLEE

Roller Chain - Standard Series, 25 / 1/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 79 pitches Length
MI ITEM #06546467
MFR #25R X 79P RLEE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
25R X 79P RLEE

Roller Chain - Standard Series, 25 / 1/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 79 pitches Length
MI ITEM #06546467
MFR #25R X 79P RLEE

Mfr description
25R X 79P RLEE
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    79 pitches
  • Pin Diameter
    0.091 in
  • Plate Height
    0.228 in
  • Plate Thickness
    0.030 in
  • Roller Diameter
    0.130 in
  • Roller Width
    0.125 in
  • Tensile Strength
    1036 ft-lbs
  • Weight
    0.15 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    25 / 1/4 in
  • Chain Standard
    ANSI
  • Manufacturer Stock Number
    35419
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)