Motion
CDQ2B80-40DMZ-A93L-XC35

SMC CORP OF AMERICA
CDQ2B80-40DMZ-A93L-XC35

COMPACT CylinderINDER, CQ2-Z
Mi Item #06546518
MFR #CDQ2B80-40DMZ-A93L-XC35
Price$266.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B80-40DMZ-A93L-XC35

COMPACT CylinderINDER, CQ2-Z
Mi Item #06546518
MFR #CDQ2B80-40DMZ-A93L-XC35

Mfr description
CDQ2B80-40DMZ-A93L-XC35 COMPACT
  • XB14 Cylinder with heat resistant auto-switch (Max temp 150°C)
  • XC4 Heavy Duty Scraper for dusty environments
  • XC35 Rod Coil Scraper for welding icy or frosty environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$266.67/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Lead Wire Length
    L - (3 m)
  • Port Size
    1/4 BSPT
  • Rod Size / Thread
    M22x1.5 Male ISO
  • Stroke
    40 mm

Details

  • Auto-Switch
    A93 - Reed, DC Volt, AC Volt, LED, Horizontal
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cushion Type
    None
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Options Included
    Auto Switch, Magnetized
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)