Motion
TUZ0805BU-100

SMC CORP OF AMERICA
TUZ0805BU-100

Wear Resistant Flat Tubing - Air Only, 5 mm, 0.197 in ID, 8 mm, 0.313 in OD, 100 m Length, 20 mm Min Bend Radius
MI ITEM #06546646
MFR #TUZ0805BU-100
Your Price$400.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
TUZ0805BU-100

Wear Resistant Flat Tubing - Air Only, 5 mm, 0.197 in ID, 8 mm, 0.313 in OD, 100 m Length, 20 mm Min Bend Radius
MI ITEM #06546646
MFR #TUZ0805BU-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$400.73/each(List $495.95)

Overview

Mfr description
TUZ0805BU-100 TUBING 100 METER ROLL
  • Operating temperature: -4 ~ +140°F(-20 to 60°C)
  • 5-size variations include tubing O.D.: ø4, ø6, ø8, ø10, ø12
  • Applicable fittings include: KQ, KJ, KF, KFG, and M/MS
  • Tubing colors include: black, white, red, blue, yellow green
  • Maximum operating pressure: 20°C = 0.8 MPa and 60°C = 0.4 MPa

Specifications

  • Country of Origin
    JP
  • Tube Inner Diameter
    0.197 in, 5 mm
  • Tube Outer Diameter
    0.313 in, 8 mm
  • Length
    100 m
  • ManufacturerName (description attribute)
    SMC
  • Operating Pressure At Room Temp
    116 psi
  • Minimum Bend Radius
    20 mm
  • Color
    Blue
  • Description Keyword
    Air Only
  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Max Operating Temperature
    104 °F
  • Fluid Type
    Air
  • Min Operating Temperature
    32 °F
  • Tube Material
    Special Polyurethane
  • Typical Applications
    General Purpose Air, Wear Resistance
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text