Motion
3202XXL

MCR SAFETY
3202XXL

Leather Driver Glove with Straight Thumb - XXL or Size 11, Cowhide Grain Leather, C Grade, Unlined, Color Beige
Mi Item #06547136
MFR #3202XXL
Price$7.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
3202XXL

Leather Driver Glove with Straight Thumb - XXL or Size 11, Cowhide Grain Leather, C Grade, Unlined, Color Beige
Mi Item #06547136
MFR #3202XXL

Mfr description
3202XXL DRIVER GLOVE STRAIGHT THUMB
  • Ecomony Grade Grain Cowhide
  • Straight Thumb
  • Shirred Elastic Back
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.19/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Additional Details
    Straight Thumb, Unlined, Shirred Elastic Back
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    Driving
  • Back Material
    Grain Cowhide
  • Closure Type
    Shirred Elastic Back
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Comfort Features
    Straight Thumb, Unlined, Shirred Elastic Wrist
  • Construction Description
    Shirred Elastic Back, Straight Thumb
  • Cuff Type
    Slip-On
  • Description
    Leather Drivers Work Gloves CV Grade Unlined Grain Cow Leather Straight Thumb
  • Finger Coverage
    Full
  • Flame Resistant
    No
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Leather Grade
    C Grade
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Unlined
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Palm Features
    Abrasion-Resistant
  • Protection Type
    Abrasion Resistant and Puncture Resistant and Heat Resistant
  • Series
    3202
  • Stitching Material
    Cotton
  • Thumb Style
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)