Specifications
Dimensions
- Coupling Size Code5
Details
- Assembly TypeSpacer
- Manufacturer Upc Number698672066792
- Product TypeDisc Coupling Center Assemblies
- SeriesA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)