Motion
CEWDNM3558T
General Purpose Washdown Duty Motor (Painted) - 2 hp, 1800 rpm, 3 ph, 230/460 V, 145TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1755 rpm Base, Rigid Base Mount
Mi Item #06547259
MFR #CEWDNM3558T
Price$2,473.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Painted) - 2 hp, 1800 rpm, 3 ph, 230/460 V, 145TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1755 rpm Base, Rigid Base Mount
Mi Item #06547259
MFR #CEWDNM3558T

Mfr description
CEWDNM3558T, 2HP, 1750RPM, TENV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,473.91/each

Specifications

Dimensions

  • Frame Size
    145TC
  • Overall Length C Dimension
    14.37 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    54 lbs

Details

  • Ambient Temperature Range
    40 °C
  • Base RPM
    1755 rpm
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty, Washdown Duty
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    88.50 %
  • Insulation Class
    F
  • KVA Code
    L
  • Manufacturer Upc Number
    781568653005
  • Motor Category
    General Purpose Motor (Painted)
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • Product Type
    Washdown Duty Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, CSA EEV, UR
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    None
  • UPC_NO
    781568653005
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)