Motion
02701585

HYDAC CORP
02701585

2 Piece Split Flange - SAE, Code 61, 1/2 in, Carbon Steel
Mi Item #06547336
MFR #02701585
Price$18.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
02701585

2 Piece Split Flange - SAE, Code 61, 1/2 in, Carbon Steel
Mi Item #06547336
MFR #02701585

Mfr description
SPLIT FLANGE .50 CODE 61
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.43/each

Specifications

Dimensions

  • Flange Plate Size
    1/2 in
  • Overall Length
    2.12 in

Details

  • Body Material
    Carbon Steel
  • Flange Code
    Code 61
  • Number Of Bolts
    4
  • Standards Met
    SAE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)