Motion
VM130-01-33A
Mechanical Valve with 3 Ports
Mi Item #06547356
MFR #VM130-01-33A
Price$18.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Valve with 3 Ports
Mi Item #06547356
MFR #VM130-01-33A

Mfr description
VM130-01-33A 2/3 PORT MECHANICAL VALVE
  • Fluid: air
  • Compact size
  • Piping: side ported, bottom ported
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.30/each

Specifications

Dimensions

  • Weight
    110 g

Details

  • Actuator Type
    Push Button
  • Country of Origin
    JP
  • Manufacturer Product Page
  • Number Of Ports  
    3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)