Motion
453  60/1 L WR

HUB CITY INC
453 60/1 L WR

453 60/1 L WR Right Angle Worm Gear Speed Reducer - Single Reduction, 60:1 Ratio, 4.50 in Center Distance, Solid Shaft, 1.1250 in Input Size
MI ITEM #06547367
MFR #453 60/1 L WR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
453 60/1 L WR

453 60/1 L WR Right Angle Worm Gear Speed Reducer - Single Reduction, 60:1 Ratio, 4.50 in Center Distance, Solid Shaft, 1.1250 in Input Size
MI ITEM #06547367
MFR #453 60/1 L WR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0220-64634 MODEL 453 LH 60:1 GEAR REDUCE
  • Modular Design
  • Universal Mounting Dimensions
  • Cast Iron Housing
  • Alloy Shafting
  • QD™ bushings provide widest possible range of bore size in shaft mounted models

Specifications

  • Center Distance
    4.5000 in
  • Reduction
    Single
  • Ratio
    60:1
  • Max Input Horsepower
    4.030 hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    1.1250 in
  • Output Type
    Hollow
  • Style
    L
  • Maximum Output RPM
    29.2 rpm
  • Maximum Output Torque
    5974 in-lbs
  • Service Factor
    1.0
  • Series
    450
  • Manufacturer Reducer Size
    453
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
    RATIO=60/1|STYLE=L
  • Manufacturer Catalog Number
    0220-64634
  • Manufacturer Upc Number
    662798052083
  • UPC_NO
    662798052083
  • Shipping Dimensions Height
    18-1/4 in
  • Shipping Dimensions Length
    20 in
  • Shipping Dimensions Width
    16-5/8 in
  • Weight
    115.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text