Motion
CKQ63-249DC-CJSC1857

SMC CORP OF AMERICA
CKQ63-249DC-CJSC1857

CKQ63-249DC-CJSC1857 CYL, CLAMP, KOREA
MI ITEM #06547462
MFR #CKQ63-249DC-CJSC1857
Price$2,430.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKQ63-249DC-CJSC1857

CKQ63-249DC-CJSC1857 CYL, CLAMP, KOREA
MI ITEM #06547462
MFR #CKQ63-249DC-CJSC1857

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,430.00/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Cylinder Size
    63 mm

Details

  • Fluid Type
    Air
  • Number of Switches
    2
  • Operating Pressure Range
    1 to 0.7 MPa
  • Operating Temperature Range
    -10 to 60 °C
  • Series
    CKQ

Overview

Mfr description
CKQ63-249DC-CJSC1857 CYL, CLAMP, KOREA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought