1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
CKQ63HS-175AC-85-CJSC1647
CKQ63HS-175AC-85-CJSC1647 CYL, CLAMP,
MI ITEM #
06547463
MFR #
CKQ63HS-175AC-85-CJSC1647
Price
$2,381.16
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
SMC CORP OF AMERICA CKQ63HS-175AC-85-CJSC1647
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
CKQ63HS-175AC-85-CJSC1647
CKQ63HS-175AC-85-CJSC1647 CYL, CLAMP,
MI ITEM #
06547463
MFR #
CKQ63HS-175AC-85-CJSC1647
Mfr description
CKQ63HS-175AC-85-CJSC1647 CYL, CLAMP,
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,381
.16
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
63 mm
Stroke
85 mm
Details
Fluid Type
Air
Mounting Type
Pin Clamp
Number of Switches
2
Operating Pressure Range
1 to 0.7 MPa
Operating Temperature Range
-10 to 60 °C
Series
CKQ
Type
Clamp
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items