Specifications
Dimensions
- Bore Diameter63 mm
Details
- Fluid TypeAir
- Number of Switches2
- Operating Pressure Range1 to 0.7 MPa
- Operating Temperature Range-10 to 60 °C
- SeriesCKQ
- TypeClamp
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)