Motion
55-CRB1BW100-270S-DIO00149

SMC CORP OF AMERICA
55-CRB1BW100-270S-DIO00149

Direct load mounting Mount, 270 ° Angle of Rotation
Mi Item #06548203
MFR #55-CRB1BW100-270S-DIO00149
Price$913.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
55-CRB1BW100-270S-DIO00149

Direct load mounting Mount, 270 ° Angle of Rotation
Mi Item #06548203
MFR #55-CRB1BW100-270S-DIO00149

Mfr description
55-CRB1BW100-270S-DIO00149 CYL, ROTARY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$913.48/each

Specifications

Dimensions

  • Body Size
    100 mm

Details

  • Actuator Type
    Single Vane
  • Angle of Rotation
    270 °
  • Cushion Type
    Rubber Bumper
  • Magnet
    Yes
  • Mount Type
    Direct load mounting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)