Motion
CDA2F40-150Z-M9BWL

SMC CORP OF AMERICA
CDA2F40-150Z-M9BWL

CA2-Z TIE ROD CYLINDER with 40 mm Bore Diameter
Mi Item #06548214
MFR #CDA2F40-150Z-M9BWL
Price$224.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2F40-150Z-M9BWL

CA2-Z TIE ROD CYLINDER with 40 mm Bore Diameter
Mi Item #06548214
MFR #CDA2F40-150Z-M9BWL

Mfr description
CDA2F40-150Z-M9BWL AIR CYLINDER, TIE ROD
  • Double acting single rod
  • Bore sizes: 40, 50, 63, 80, 100mm
  • Options include pivot bracket and/or knuckle joints
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$224.00/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Stroke
    150 mm

Details

  • Auto-Switch
    Solid State,2-color Indication, 2 Wire, Horizontal
  • Country of Origin
    US
  • Lead Wire Prewire Connector
    3 m
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Mounting Type
    Rod Flange
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)