Motion
SUCSFB207-23
Flange-Mount Ball Bearing Unit - 1-7/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Stainless Steel Housing
Mi Item #06548373
MFR #SUCSFB207-23
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1-7/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Stainless Steel Housing
Mi Item #06548373
MFR #SUCSFB207-23

Mfr description
SUCSFB207-23 1-7/16" STAINLESS STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in

Details

  • Country of Origin
    CH
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483200010
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    029176873379
  • Measurement Standard
    Metric
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Roller Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    029176873379
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)