Motion
7010361977

3M
7010361977

Belt - 100 Grit, Aluminum Oxide Material, Cloth Backing Material, 75.0000 in Belt Length, 37.0000 in Belt Width
MI ITEM #06549174
MFR #7010361977
Your Price$112.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010361977

Belt - 100 Grit, Aluminum Oxide Material, Cloth Backing Material, 75.0000 in Belt Length, 37.0000 in Belt Width
MI ITEM #06549174
MFR #7010361977

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$112.67/each(List $129.58)

Overview

Mfr description
66639 CLOTH BELT 340D, 37 IN X 75 IN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium aluminum oxide offers increased cut-rate and abrasive life
  • Open coat construction provides improved cut on all woods and helps prevent loading
  • Heavyweight cloth backing provides durability for high-production environments
  • Washable backing enables repeated use on high-loading substrates such as pine
  • Resin bond construction withstands high heat and pressure for longer service life

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    100
  • Belt Length
    75 in
  • Belt Width
    37 in
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Grade
    Fine
  • Manufacturer Stock Number
    60440212029
  • Manufacturer Upc Number
    00051115666391
  • UPC_NO
    00051115666391
  • Product Types
    Cloth Belt
  • Overall Length
    75 in
  • Overall Width
    37 in
  • Color
    Brown
  • Package Quantity
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text