Motion
65E40
CHASSIS PWM DC DRIVE 24-48VDC 40A
MI ITEM #06550695
MFR #65E40
List Price$740.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHASSIS PWM DC DRIVE 24-48VDC 40A
MI ITEM #06550695
MFR #65E40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$740.84/each for your price

Overview

Mfr description
65E40 PWM DC DRIVE CHASSIS
  • Low (12-48Vdc) voltage supply
  • Chassis and enclosed models
  • Quiet operation - high frequency switching (65E10 & 20)
  • Barrier terminal strip
  • Adjustable Minimum speed (0-30% of base)
  • Adjustable Maximum speed (50-100% of base)
  • Adjustable IR Compensation (speed regulation)
  • Adjustable Current Limit (to 200% of continuous rating)
  • Adjustable Acceleration (0-10 seconds)
  • Ship with 5KΩ speed pot kit
  • Low power Inhibit circuit for motor start/stop
  • 1% base speed regulation over 30:1 speed range
  • -10° to +45°C ambient temperature
  • Overload capacity: 150% for one minute
  • Inhibit circuit–permits low power start & stop
  • Current fold-back at 80°C heat sink temp (65E40 & 60)

Specifications

  • Drive Input Voltage
    24/36V
  • Product Type
    DC Drives
  • Weight
    0.84 lb
  • Overall Height
    7.0000 in
  • Overall Length
    1.7000 in
  • Overall Width
    3.7000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought