Motion
125DV200EB
DC DRIVE NEMA 4X BLACK 1/8-2HP
MI ITEM #06550698
MFR #125DV200EB
List Price$849.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC DRIVE NEMA 4X BLACK 1/8-2HP
MI ITEM #06550698
MFR #125DV200EB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$849.92/each for your price

Overview

Mfr description
125DV200EB DC DRIVE NEMA 4X BLACK
  • Dual Voltage 120/240 VAC or 24/36 VAC, 50/60Hz
  • ± 10% rated line voltage
  • Adjustable horsepower settings
  • Barrier terminal strip
  • Full wave bridge supply
  • 1% speed regulation
  • Adjustable Minimum speed (0–30% of base)
  • Adjustable Maximum speed (66–100% of base)
  • Adjustable IR Compensation
  • Adjustable Current Limit
  • Adjustable Linear Acceleration & Deceleration (-2A)
  • -10° to +45°C ambient temperature
  • Line voltage compensation
  • 5K ohm speed potentiometer kit included
  • 50:1 speed range
  • Overload capacity: 200% for one minute
  • Transient voltage protection
  • Voltage follower mode - isolated signal (0–10 VDC)
  • Inhibit circuit–permits low power start & stop

Specifications

  • Drive Input Voltage
    120/240V
  • Product Type
    DC Drives
  • Min Horsepower
    1/4 hp
  • Max Horsepower
    2 hp
  • Weight
    4.00 lb
  • Motor Supply Voltage
    90/180V
  • Overall Height
    9.5000 in
  • Overall Length
    5.5000 in
  • Overall Width
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text