Motion
125DV200EB-29

DART CONTROL INC
125DV200EB-29

DC Drive - 2 hp, 120/240V Input, NEMA 4X Rated
Mi Item #06550699
MFR #125DV200EB-29
Price$1,102.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DART CONTROL INC
125DV200EB-29

DC Drive - 2 hp, 120/240V Input, NEMA 4X Rated
Mi Item #06550699
MFR #125DV200EB-29

Mfr description
125DV200EB-29 DC DRIVE NEMA 4X BLACK
  • Dual Voltage 120/240 VAC or 24/36 VAC, 50/60Hz
  • ± 10% rated line voltage
  • Adjustable horsepower settings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,102.92/each

Specifications

Dimensions

  • Overall Height
    9.5000 in
  • Overall Length
    5.5000 in
  • Overall Width
    5.0000 in
  • Weight
    4.00 lb

Details

  • Drive Input Voltage
    120/240V
  • Enclosure Rating
    NEMA 4X
  • Function Of Controller
    Reverse
  • Horsepower
    2 hp
  • Max Horsepower
    2 hp
  • Min Horsepower
    1/4 hp
  • Motor Supply Voltage
    90/180V
  • Product Type
    DC Drives
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)