Motion
125DV200EB-29-56H

DART CONTROL INC
125DV200EB-29-56H

DC Drive - 1/4 tp 2 hp, 120/240V Input, 90/180 V dc Output, NEMA 4X Rated
MI ITEM #06550701
MFR #125DV200EB-29-56H
Price$1,292.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DART CONTROL INC
125DV200EB-29-56H

DC Drive - 1/4 tp 2 hp, 120/240V Input, 90/180 V dc Output, NEMA 4X Rated
MI ITEM #06550701
MFR #125DV200EB-29-56H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,292.30/each

Specifications

Dimensions

  • Overall Height
    9.5000 in
  • Overall Length
    5.5000 in
  • Overall Width
    5.0000 in
  • Weight
    4.00 lb

Details

  • Drive Input Voltage
    120/240V
  • Drive Output Voltage
    90/180 V dc
  • Enclosure Rating
    NEMA 4X
  • Function Of Controller
    Reverse
  • Horsepower
    1/4 tp 2 hp
  • Max Horsepower
    2 hp
  • Min Horsepower
    1/4 hp
  • Motor Supply Voltage
    90/180V
  • Product Type
    DC Drives

Overview

Mfr description
125DV200EB-29-56H DC DRIVE NEMA 4X BLACK
  • Dual Voltage 120/240 VAC or 24/36 VAC, 50/60Hz
  • ± 10% rated line voltage
  • Adjustable horsepower settings
  • Barrier terminal strip
  • Full wave bridge supply
  • 1% speed regulation
  • Adjustable Minimum speed (0–30% of base)
  • Adjustable Maximum speed (66–100% of base)
  • Adjustable IR Compensation
  • Adjustable Current Limit
  • Adjustable Linear Acceleration & Deceleration (-2A)
  • -10° to +45°C ambient temperature
  • Line voltage compensation
  • 5K ohm speed potentiometer kit included
  • 50:1 speed range
  • Overload capacity: 200% for one minute
  • Transient voltage protection
  • Voltage follower mode - isolated signal (0–10 VDC)
  • Inhibit circuit–permits low power start & stop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought