Motion
125DV-C-55H

DART CONTROL INC
125DV-C-55H

DC Drive - 1 hp, 120/240V Input, 90/180 V dc Output
Mi Item #06550705
MFR #125DV-C-55H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DART CONTROL INC
125DV-C-55H

DC Drive - 1 hp, 120/240V Input, 90/180 V dc Output
Mi Item #06550705
MFR #125DV-C-55H

Mfr description
125DV-C-55H DC DRIVE CHASSIS VDC FOLLOW
  • Dual Voltage 120/240 VAC or 24/36 VAC, 50/60Hz
  • ± 10% rated line voltage
  • Adjustable horsepower settings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    4.2500 in
  • Overall Length
    1.3000 in
  • Overall Width
    3.6300 in
  • Weight
    0.78 lb

Details

  • Drive Input Voltage
    120/240V
  • Drive Output Voltage
    90/180 V dc
  • Horsepower
    1 hp
  • Max Horsepower
    1 hp
  • Min Horsepower
    1/8 hp
  • Motor Supply Voltage
    90/180V
  • Product Type
    DC Drives
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)