1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DART CONTROL INC
132LC200
REVERSING SCR DRIVE 240VAC/180VDC 1HP
MI ITEM #
06550709
MFR #
132LC200
Price
$702.46
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motor Controls
DC Drives
DART CONTROL INC 132LC200
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DART CONTROL INC
132LC200
REVERSING SCR DRIVE 240VAC/180VDC 1HP
MI ITEM #
06550709
MFR #
132LC200
Mfr description
132LC200 DC DRIVE CHASSIS 3C/MIN
Two single supply voltage options: 120 & 240 VAC
Full HP rated - no auxiliary heat sink required
± 10% rated line voltage, 50/60Hz operation
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$702
.46
/each
Add to Cart
Specifications
Dimensions
Overall Height
5.0600 in
Overall Length
2.6500 in
Overall Width
4.2500 in
Weight
1.08 lb
Details
Drive Input Voltage
240V
Max Horsepower
1 hp
Min Horsepower
1/8 hp
Motor Supply Voltage
180V
Product Type
DC Drives
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items