1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DART CONTROL INC
15DV1A-104
15DV1A-104 DC DRIVE L CHASSIS ON/OFF SW
MI ITEM #
06550710
MFR #
15DV1A-104
Price
$336.46
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motor Controls
DC Drives
DART CONTROL INC 15DV1A-104
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DART CONTROL INC
15DV1A-104
15DV1A-104 DC DRIVE L CHASSIS ON/OFF SW
MI ITEM #
06550710
MFR #
15DV1A-104
Mfr description
15DV1A-104 DC DRIVE L CHASSIS ON/OFF SW
Dual Voltage 12/24VAC and 120/240 VAC, 50/60Hz
± 10% rated line voltage
Full wave bridge supply
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$336
.46
/each
Add to Cart
Specifications
Dimensions
Overall Height
3.3000 in
Overall Length
1.3000 in
Overall Width
2.8000 in
Weight
0.16 lb
Details
Drive Input Voltage
120/240V
Max Horsepower
1/3 hp
Min Horsepower
1/50 hp
Motor Supply Voltage
90/180V
Product Type
DC Drives
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items