1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DART CONTROL INC
15DVP
15DVP DC DRIVE NEMA 1
Mi Item #
06550712
MFR #
15DVP
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Electrical
Electric Motor Controls
DC Drives
DART CONTROL INC 15DVP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DART CONTROL INC
15DVP
15DVP DC DRIVE NEMA 1
Mi Item #
06550712
MFR #
15DVP
Mfr description
15DVP DC DRIVE NEMA 1
Dual Voltage 12/24VAC and 120/240 VAC, 50/60Hz
± 10% rated line voltage
Full wave bridge supply
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Height
4.9600 in
Overall Length
2.7300 in
Overall Width
4.1700 in
Details
Product Type
DC Drives
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items