Motion
253G-200E-4X-29

DART CONTROL INC
253G-200E-4X-29

SCR DRIVE NEMA 4 X /8-2HP ADJ ACCEL REVERSING
MI ITEM #06550716
MFR #253G-200E-4X-29
List Price$1,196.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DART CONTROL INC
253G-200E-4X-29

SCR DRIVE NEMA 4 X /8-2HP ADJ ACCEL REVERSING
MI ITEM #06550716
MFR #253G-200E-4X-29

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,196.47/each for your price

Overview

Mfr description
253G-200E-4X-29 DC DRIVE NEMA 4X REV SW
  • Dual Voltage 120/240 VAC, 50/60Hz
  • Full HP rated - no auxiliary heat sink required
  • ± 10% rated line voltage
  • Adjustable horsepower settings
  • Barrier terminal strip
  • Full wave bridge supply
  • 1% speed regulation
  • Adjustable Minimum speed (0–30% of base)
  • Adjustable Maximum speed (66–100% of base)
  • Adjustable IR Compensation
  • Adjustable Current Limit
  • Adjustable Linear Acceleration
  • -10° to +45°C ambient temperature
  • Line voltage compensation
  • 5K ohm speed potentiometer kit included
  • 50:1 speed range
  • Overload capacity: 150% for one minute
  • Transient voltage protection
  • Voltage follower mode - isolated signal (0–12 VDC)
  • Inhibit circuit–permits low power start & stop

Specifications

  • Drive Input Voltage
    120/240V
  • Product Type
    DC Drives
  • Min Horsepower
    1/8 hp
  • Max Horsepower
    2 hp
  • Weight
    1.09 lb
  • Motor Supply Voltage
    90/180V
  • Overall Height
    7.2500 in
  • Overall Length
    2.7500 in
  • Overall Width
    5.5300 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought