Motion
253G-200E-56H2

DART CONTROL INC
253G-200E-56H2

SCR DRIVE NEMA 4 1/8-2HP ISO VOLTAGE FOLLOWER AUTO MAN
Mi Item #06550717
MFR #253G-200E-56H2
Price$1,316.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DART CONTROL INC
253G-200E-56H2

SCR DRIVE NEMA 4 1/8-2HP ISO VOLTAGE FOLLOWER AUTO MAN
Mi Item #06550717
MFR #253G-200E-56H2

Mfr description
253G-200E-56H2 DC DRIVE NEMA 4X 0-10VDC
  • Dual Voltage 120/240 VAC, 50/60Hz
  • Full HP rated - no auxiliary heat sink required
  • ± 10% rated line voltage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,316.28/each

Specifications

Dimensions

  • Overall Height
    7.2500 in
  • Overall Length
    2.7500 in
  • Overall Width
    5.5300 in
  • Weight
    1.09 lb

Details

  • Drive Input Voltage
    120/240V
  • Max Horsepower
    2 hp
  • Min Horsepower
    1/8 hp
  • Motor Supply Voltage
    90/180V
  • Product Type
    DC Drives
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)