Motion
530BRC-36M
CHASSIS SCR DRIVE 120VAC/90VDC 1/8-1HP RELAY REVERSE 3/MIN
Mi Item #06550720
MFR #530BRC-36M
Price$1,859.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHASSIS SCR DRIVE 120VAC/90VDC 1/8-1HP RELAY REVERSE 3/MIN
Mi Item #06550720
MFR #530BRC-36M

Mfr description
530BRC-36M DC DRIVE CHASSIS RELAY
  • Dual Voltage 120/240 VAC, 50/60Hz
  • Full HP rated - no auxiliary heat sink required
  • ± 10% rated line voltage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,859.54/each

Specifications

Dimensions

  • Overall Height
    9.0000 in
  • Overall Length
    2.0000 in
  • Overall Width
    6.7000 in
  • Weight
    40.0000 oz

Details

  • Additional Details
    Dart’s top of the line DC speed control is reliable, versatile, and economical. Rated to 3 horsepower, it provides many standard features typically offered as options. The Dart 500 Series control combines advanced engineering design, careful component selection and rigorous quality control to deliver an excellent off-the-shelf SCR control. Dependable, time-proven circuitry offers performance characteristics previously available only in more costly controls. While providing a wide range of standard features, many options quickly and easily extend the 500 Series capabilities to meet specific application requirements. An integral part of a distinguished line of quality products, the 500 Series is representative of Dart’s continuing effort to provide reliable, versatile controls to the OEM, distributor, and the industrial market.
  • Max Horsepower
    2 hp
  • Min Horsepower
    1/8 hp
  • Motor Voltage
    90/180 V
  • Product Type
    Drive Options & Accessories
  • Supply Voltage
    120/240 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)