Motion
65E10E
DC Drive - 12/48V Input, NEMA 4X Rated
Mi Item #06550728
MFR #65E10E
Price$1,115.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Drive - 12/48V Input, NEMA 4X Rated
Mi Item #06550728
MFR #65E10E

Mfr description
65E10E PWM DC DRIVE NEMA 4X
  • Low (12-48Vdc) voltage supply
  • Chassis and enclosed models
  • Quiet operation - high frequency switching (65E10 & 20)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,115.04/each

Specifications

Dimensions

  • Overall Height
    7.3000 in
  • Overall Length
    4.7800 in
  • Overall Width
    5.5300 in
  • Weight
    2.50 lb

Details

  • Drive Input Voltage
    12/48V
  • Enclosure Rating
    NEMA 4X
  • Product Type
    DC Drives
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)