Motion
65E20C
CHASSIS PWM DC DRIVE 12-48VDC 20A
Mi Item #06550730
MFR #65E20C
Price$565.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHASSIS PWM DC DRIVE 12-48VDC 20A
Mi Item #06550730
MFR #65E20C

Mfr description
65E20C PWM DC DRIVE CHASSIS
  • Low (12-48Vdc) voltage supply
  • Chassis and enclosed models
  • Quiet operation - high frequency switching (65E10 & 20)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$565.10/each

Specifications

Dimensions

  • Overall Height
    4.2500 in
  • Overall Length
    1.3000 in
  • Overall Width
    3.6200 in
  • Weight
    0.38 lb

Details

  • Drive Input Voltage
    12/48V
  • Product Type
    DC Drives
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)