1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DART CONTROL INC
65E60
CHASSIS PWM DC DRIVE 24-48VDC 60A
MI ITEM #
06550731
MFR #
65E60
Price
$965.05
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motor Controls
DC Drives
DART CONTROL INC 65E60
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DART CONTROL INC
65E60
CHASSIS PWM DC DRIVE 24-48VDC 60A
MI ITEM #
06550731
MFR #
65E60
Mfr description
65E60 PWM DC DRIVE CHASSIS
Low (12-48Vdc) voltage supply
Chassis and enclosed models
Quiet operation - high frequency switching (65E10 & 20)
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$965
.05
/each
Add to Cart
Specifications
Dimensions
Overall Height
9.0000 in
Overall Length
2.2700 in
Overall Width
6.7000 in
Weight
2.13 lb
Details
Drive Input Voltage
24/36V
Product Type
DC Drives
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items