Motion
CF-H60
CF Series C-Face Mount Encoder
Mi Item #06550734
MFR #CF-H60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CF Series C-Face Mount Encoder
Mi Item #06550734
MFR #CF-H60

Mfr description
CF-H60 SPEED SENSOR C-FACE MOUNT
  • Kit consists of motor face ring, mounting hardware and sensing disk (shaft mount)
  • Sensing disk impervious to dust, oil and water
  • Supply voltage +4.5 to +24VDC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    2.6500 lb

Details

  • Additional Details
    The CF SERIES Hall-Effect pick-up kit can be used in place of the PU E or OPU series to monitor motor speeds when access to the motor shaft is otherwise impossible. The CF series mounts directly to a motor's, NEMA "C" face. It operates at a 4.5 to 24 volt level producing a square wave output which may be used with Dart's tachometers, closed loop controls, or other digital devices.
  • Series
    CF Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)