Motion
MD50P-420
MD50P DIGITAL DRIVE, 4-20MA FOLLOW
MI ITEM #06550739
MFR #MD50P-420
List Price$1,885.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MD50P DIGITAL DRIVE, 4-20MA FOLLOW
MI ITEM #06550739
MFR #MD50P-420

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,885.80/each for your price

Overview

Mfr description
MD50P-420 DIGITAL DRIVE 4-20MA FOLLOW
  • Dual Voltage 120/240 VAC, 50/60Hz
  • Full HP rated - no auxiliary heat sink required
  • 85-250VAC line voltage operating range
  • Closed loop - ± 0.1 % regulation*
  • Encoder required - See Dart PU Series
  • Barrier terminal strip - optional plug terminal strip
  • Full wave bridge supply
  • Configurable Minimum & Maximum speed
  • Configurable Liner Acceleration and Deceleration
  • Programmable display units
  • Non-volatile memory retains custom programming
  • Program lockout safety feature
  • Custom user program memory storage & retrieval
  • -10° to +45°C ambient temperature
  • 100:1 speed range
  • Overload capacity: 200% for one minute
  • Transient voltage protection
  • Configurable alarms with From C relay output
  • Inhibit circuit–permits low power start & stop
  • Suitable for wash down applications

Specifications

  • Drive Input Voltage
    120/240V
  • Product Type
    DC Drives
  • Min Horsepower
    1 hp
  • Max Horsepower
    2 hp
  • Weight
    2.17 lb
  • Motor Supply Voltage
    90/180V
  • Overall Height
    3.5000 in
  • Overall Length
    4.6300 in
  • Overall Width
    3.6200 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought