Motion
PU-2R
PU-2R Series Encoder
Mi Item #06550740
MFR #PU-2R
Price$407.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PU-2R Series Encoder
Mi Item #06550740
MFR #PU-2R

Mfr description
PU-2R SPEED SENSOR
  • Single screw installation - no alignment needed
  • For shaft speeds up to 5000 RPM
  • 6’ cable provided - may be extended to 300’
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$407.03/each

Specifications

Dimensions

  • Weight
    8.8000 oz

Details

  • Additional Details
    The PU Series pick-up is an economical and reliable way to monitor motor speed. Its unique design provides ease of installation in otherwise difficult to reach areas. The PU pick-up operates at a 5 to 24 volt level producing a sharp square wave output, which may be fed into Dart’s field programmable tachometer, closed-loop control, counter, or any other digital device. There are two versions of the product: The PU-E is rated for indoor industrial applications. The NEW PU-R is rated NEMA 4 for outdoor applications where temperature, humidity, rain and dust are present. The PU-R is also recommended for applications where water washdown is expected. Completely self contained, the PU Series eliminates the alignment hassle found with other devices. Encapsulated sensor head is dust and dirt resistant. Includes 6 feet of highly flexible, UV resistant cable. An excellent ‘Motor Not Running’ feedback device to plc/SCADA systems.
  • Series
    PU Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)