Motion
CEM31112
General Purpose Motor - 3/4 hp, 1800 rpm, 3 ph, 230/460 V, 56C Frame, OPEN Enclosure, 1765 rpm Base
MI ITEM #06550752
MFR #CEM31112
Price$918.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 3/4 hp, 1800 rpm, 3 ph, 230/460 V, 56C Frame, OPEN Enclosure, 1765 rpm Base
MI ITEM #06550752
MFR #CEM31112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$918.54/each

Specifications

Dimensions

  • Frame Size
    56C

Details

  • Base RPM
    1765 rpm
  • Enclosure Type
    OPEN
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    781568763902

Overview

Mfr description
CEM31112 3/4 1800 ODP 208-230/460 56C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought