Motion
ER201-8
Ball Insert Bearing - Straight Bore, 1/2 in Bore Diam., 47 mm OD, Medium Duty, Set Screw Locking
Mi Item #06551002
MFR #ER201-8
Price$55.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1/2 in Bore Diam., 47 mm OD, Medium Duty, Set Screw Locking
Mi Item #06551002
MFR #ER201-8

Mfr description
ER201-8 BEARING INSERT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.88/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Inner Ring Width  
    1.2205 in
  • Outer Ring Width  
    0.6250 in
  • Outside Diameter  
    47 mm

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2880 lbf
  • Radial Static Load Capacity
    1550 lbf
  • Seal Type
    Contact with Flinger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)