Motion
P4B517-ISAF-215L MOD

DODGE
P4B517-ISAF-215L MOD

Pillow Block Roller Bearing - 2-15/16 in Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #06551096
MFR #P4B517-ISAF-215L MOD
Your Price$2,406.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B517-ISAF-215L MOD

Pillow Block Roller Bearing - 2-15/16 in Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #06551096
MFR #P4B517-ISAF-215L MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,406.01/each(List $2,887.21)

Overview

Mfr description
081351 P4B517-ISAF-215L MOD

Specifications

  • Bore Diameter
  • Base To Bore Centerline
    3.7500 in
  • Housing Material
    Cast Iron
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Labyrinth
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    3.5000 in
  • Dynamic Load Capacity
    41500 lbf
  • Max Rpm
    3400 rpm
  • Static Load Capacity
    53000 lbf
  • Shaft Attachment
    Push-Pull Adapter
  • Take Up Frame Size
    HD-250
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text