Motion
P4B520-ISAF-307L MOD

DODGE
P4B520-ISAF-307L MOD

Pillow Block Roller Bearing - 3-7/16 in Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #06551098
MFR #P4B520-ISAF-307L MOD
Price$3,370.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B520-ISAF-307L MOD

Pillow Block Roller Bearing - 3-7/16 in Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #06551098
MFR #P4B520-ISAF-307L MOD

Mfr description
081353 P4B520-ISAF-307L MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,370.14/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.5000 in
  • Bore Diameter  
    3-7/16 in
  • Bore Length
    4.1600 in
  • Take Up Frame Size
    HD-350

Details

  • Dynamic Load Capacity
    65500 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Material
    Cast Iron
  • Max Rpm
    2600 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Labyrinth
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    81500 lbf
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)