1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DART CONTROL INC
253G-200E-4X
SCR DRIVE NEMA 4X 1/8-2HP ADJ ACCEL
MI ITEM #
06551105
MFR #
253G-200E-4X
Price
$1,009.37
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motor Controls
DC Drives
DART CONTROL INC 253G-200E-4X
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DART CONTROL INC
253G-200E-4X
SCR DRIVE NEMA 4X 1/8-2HP ADJ ACCEL
MI ITEM #
06551105
MFR #
253G-200E-4X
Mfr description
253G-200E-4X DC DRIVE NEMA 4X
Dual Voltage 120/240 VAC, 50/60Hz
Full HP rated - no auxiliary heat sink required
± 10% rated line voltage
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,009
.37
/each
Add to Cart
Specifications
Dimensions
Overall Height
7.2500 in
Overall Length
2.7500 in
Overall Width
5.5300 in
Weight
1.09 lb
Details
Drive Input Voltage
120/240V
Max Horsepower
2 hp
Min Horsepower
1/8 hp
Motor Supply Voltage
90/180V
Product Type
DC Drives
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items