Specifications
Dimensions
- Overall Dim Height Width Depth21.9 in x 10.6 in x 11.0 in
- Weight61.7 lbs
Details
- Agency ListingcULus File E171230
- Backup Option CardsAI-BACKUP-ADAPTOR, AI-SMART-ADAPTOR, CTSD8GB
- Communications Option CardsAI-485-ADAPTOR, SI-CANOPEN, SI-DEVICENET, SI-ETHERNET, SI-ETHERCAT, SI-PROFINET-V2, SI-PROFIBUS
- Compatible AccessoriesBackup, Communications, I/O
- Configurable Digital Inputs Outputs1
- Drive Supply Voltage200/240 V ac
- Enclosure RatingIP 20
- Enclosure TypeIP20
- Horsepower Rating Heavy Duty30 hp
- Horsepower Rating Normal Duty40 hp
- I/O Option CardsSI-I/O
- Input Frequency Rating50/60 Hz
- Keypad / DisplayStandard
- Mounting TypeSurface, Through-panel
- Number Of Analog Inputs2
- Number Of Analog Outputs1
- Number Of Digital Inputs4
- Number Of Digital Outputs0
- Number Of Input Phases3 ph
- Number Of Option Slots1
- Number of Relays1
- Number Of Safety Inputs Sto0
- Operation ModeFrequency Control, Open Loop Vector Control, Rotor Flux Control
- Output Current Heavy Duty83 A
- Output Current Normal Duty117 A
- Peak Current Heavy Duty166 A
- Peak Current Normal Duty128.7 A
- PI / PID ControllerPID Controller
- Product TypeAC Variable Frequency & Servo Drives
- Pulse Train Input CapabilityYes
- Pulse Train Output CapabilityYes
- Remote KeypadRemote-Keypad, Remote-Keypad-RTC
- Serial Communication OptionsCANOpen, DeviceNet, EtherCAT, EtherNet/IP, Modbus RTU, Modbus TCP/IP, PROFIBUS DP, PROFINET RT
- SeriesUnidrive M
- Standard Operating Temperature Range-4 to +104 °F
- Standards MetUL508C, EN61000-3-2:2006, EN61000-3-3:2008, EN61000-4-2, EN61000-4-3, EN61000-4-4, EN61000-4-5, EN61000-4-6, EN61000-4-8, EN61000-4-11, EN61000-6-1, EN61000-6-2, EN61800-3:2004, EN61800-3:2004, EN61800-5-1:2007, EN61000-6-2:2005, EN61000-6-4:2007
- Typical ApplicationFans, Pumps, Conveyors, Compressors
- Warranty2 Years
Overview
Mfr description
M200-07200830A10101AB100 UNIDRIVE M200
- General Pupose AC Drive with Optional Communications