Motion
SXC000PU
Vickers TB Series Threaded
MI ITEM #06551283
MFR #SXC000PU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vickers TB Series Threaded
MI ITEM #06551283
MFR #SXC000PU

Mfr description
TB34DAED1AA03000 CYLINDER
  • Clean, compact design
  • Smooth, reliable operation
  • Engineered for long life
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    2 in
  • Height
    4.88 in
  • Length
    15.88 in
  • Rod Diameter
    1.375 in
  • Stroke Length
    3 in
  • Weight
    15.30 lb
  • Width
    4.50 in

Details

  • Adjustable Stroke
    Yes
  • Application
    Hydraulic medium duty application
  • Back to Back
    No
  • Close Stroke Tolerances
    No
  • Construction Type
    Threaded
  • Cushion Type
    Non-cushioned
  • Cylinder Operating Pressure
    1000 psi
  • Cylinder Type
    Hydraulic Threaded Cylinders
  • Mounting Type
    Double Rod Intermediate Trunnion
  • Non-Rotating
    No
  • Piston Seal Material
    Viton-A
  • Piston Seal Type
    Special, U-cup
  • Plated Material
    Chrome
  • Reciprocating
    Yes
  • Rod Coating
    Chrome
  • Rod End Style 1
    Short Female Metric thread
  • Rod Seal Type 1
    Viton lip type
  • Seal Material
    Viton
  • Single or Double Rod
    Double
  • Tandem
    No
  • Tube Material
    Non Case Hardened

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)