Motion
1064
Parallel Brushed DC Gearmotor - Parallel Shaft, 54.7 :1 Ratio, 1/4 hp, 130 V, 46.0 rpm, TENV, Face Mount, Continuous Duty
MI ITEM #06551303
MFR #1064
Price$788.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Brushed DC Gearmotor - Parallel Shaft, 54.7 :1 Ratio, 1/4 hp, 130 V, 46.0 rpm, TENV, Face Mount, Continuous Duty
MI ITEM #06551303
MFR #1064

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$788.48/each

Specifications

Dimensions

  • Gear Ratio
    54.7 :1
  • Overhung Load
    130 lbs
  • Weight
    9.70 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    1.70 A
  • Full Load Torque
    185 in/lb
  • Harmonization Code
    8501.31.3000
  • Input Horsepower
    1/4 hp
  • Insulation Class
    B
  • IP Rating
    IP20
  • Made to Order
    MTO
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Supply Voltage
    130 V
  • Motor Type
    Brushed
  • Mounting Type
    Face
  • NEMA Frame
    33A
  • Output RPM
    46.0 rpm
  • Shaft Type
    Parallel
  • Stage
    3
  • Standards Met
    CSA, CURUS, RoHS, UL

Overview

Mfr description
1064 GEAR MOTOR 33A5BEPM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought